Product details
- Replacement Coil for DG4V4-01 Valves
- DIN Type
- 12 VDC
Specifications
Series | D05 |
Coil Type | DIN |
Coil Power | Full Power |
Use With | DG4V4-01 |
AC/DC | DC |
Voltage Rating | 12 VDC |
Coil Code | G |
Weight | 1.0 LB |
Have an account? Sign in
Series | D05 |
Coil Type | DIN |
Coil Power | Full Power |
Use With | DG4V4-01 |
AC/DC | DC |
Voltage Rating | 12 VDC |
Coil Code | G |
Weight | 1.0 LB |