Product details
- Replacement Coil for DG4V4-01 Valves
- DIN Type
- 24 VDC
Specifications
Voltage Rating | 24 VDC |
Series | D05 |
Coil Type | DIN |
Coil Code | H |
Use With | DG4V4-01 |
AC/DC | DC |
Coil Power | Full Power |
Weight | 1.0 LB |
Have an account? Sign in
Voltage Rating | 24 VDC |
Series | D05 |
Coil Type | DIN |
Coil Code | H |
Use With | DG4V4-01 |
AC/DC | DC |
Coil Power | Full Power |
Weight | 1.0 LB |