Vickers by Danfoss
02-341594
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908926
each
Product details
- Series PVQ10 Piston Pump
- Right Hand
- 4.75 gpm @ 1,750 rpm
- 5/8" Shaft, 9 Tooth Splined
- SAE A (2-Bolt)
description
- With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Specifications
Rotation | Right Hand (CW) |
Mounting Flange | SAE A, 2 Bolt |
Pressure Adjustment [Max] | 3000 psi |
Origin | Piston Pumps |
Seal Material | Buna-N |
Manufacturer Part No. | PVQ10-A2R-SE3S-20-C21D-12 |
Pressure [Max] | 3000 psi |
Port Location | Rear Port |
Shaft Style | Single Shaft |
Displacement (in³/rev) | 0.643 |
Shaft Type | 9 Tooth Splined |
Shaft Dia. | 0.625 in |
Series | PVQ10 |
Mounting | Flange Mount |
Port Type | SAE |
Special Design Option | Adjustable Maximum Displacement Stop |
Inlet Port | SAE-12 |
Outlet Port | SAE-12 |
Model No. | PVQ10-A2R-SE3S-20-C21D-12 |
Control Type | Pressure Compensator |
Pressure Adjustment [Min] | 350 psi |
Pump Type | Variable Displacement Open Circuit |
Weight | 16.0 LB |