
Vickers
02-341711
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101788342

each
Product details
- Series PVB10 Flange Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 10 gal/min
- 7/8" Shaft
description
- For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
- Small presses and shears
- Injection molding machines
- Conveyor lines
- Hydraulic power supplies
- Auxiliary circuits
- Machine tools
- Factory automation
Specifications
Control Type | Pressure Compensator |
Outlet Port | SAE-20 |
Pressure Compensator Variation | N/A |
Pump Type | Variable Displacement Open Circuit |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Model No. | PVB10-RSY-41-CM-12 |
Maximum Displacement Adjustment | No |
Displacement Type | Variable |
Design No. | 41 |
Control Location | N/A |
Inlet Port | SAE-20 |
Mounting | Flange Mount |
Shaft Type | Straight w/ Key |
Port Type | SAE |
Special Design Option | N/A |
Shaft Dia. | 0.875 in |
Case Drain | SAE-8 |
Displacement (in³/rev) | 1.29 |
Origin | Piston Pumps |
Shaft Style | Single Shaft |
Series | PVB10 |
Pressure Adjustment [Min] | 150 psi |
Rotation | Right Hand (CW) |
Pressure Adjustment [Max] | 1500 psi |
Port Location | Rear Port |
Mounting Flange | SAE B, 2 Bolt |
Manufacturer Part No. | PVB10-RSY-41-CM-12 |
Shaft Length | 1.875 in |
Key | 1/4 in |
Displacement Zone | One Side of Center |
Weight | 16.7 LB |