Vickers by Danfoss
02-341896
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101874372
each
Product details
- Series PVQ Piston Pump
- Right Hand
- Pressure Compensator
- 7/8" Shaft
- SAE B (2-Bolt) Mounting
description
- With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Specifications
Displacement (in³/rev) | 2.75 |
Outlet Port | SAE-16 |
Shaft Type | Straight w/ Key |
Mounting Flange | SAE B, 2 Bolt |
Shaft Dia. | 0.875 in |
Manufacturer Part No. | PVQ45AR01AB10A1800000100100CD0A |
Key | 1/4 in |
Model No. | PVQ45AR01AB10A1800000100100CD0A |
Origin | Piston Pumps |
Series | PVQ45 |
Control Type | Pressure Compensator |
Shaft Length | 1 5/16 in |
Port Type | SAE |
Mounting | Flange Mount |
Seal Material | Buna-N |
GPM @ Speed | 20.25 gpm @ 1750 rpm |
Port Location | End Port |
Case Drain | SAE-10 |
Pump Type | Variable Displacement Open Circuit |
Shaft Style | Single Shaft |
Rotation | Right Hand (CW) |
Inlet Port | SAE-24 |
Pressure [Max] | 2700 psi |
Weight | 49.0 LB |