Product details
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Design promotes leak-free system
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
Specifications
Control Type | Pressure Compensator |
HP @ 1,800 rpm [Max] | 55 hp |
Shaft Type | Straight Keyed |
Shaft Dia. | 0.875 in |
Series | PVM045 |
Pressure Compensator Setting | 280 Bar |
Flow Compensator Setting | None |
Mounting Flange | SAE B, 2-Bolt |
Valve Plate | Electric Motor Speeds |
Shaft Length | 1.61 in |
Origin | Axial Piston Pumps |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Outlet Port | 1.3125-12 UN-2B SAE O-Ring |
Spline Description | N/A |
Shaft Description | SAE B |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Model No. | PVM045ER05CE01AAA28000000A0A |
Operating Pressure [Max] | 5000 psi |
GPM @ Speed | 20 gpm @ 1800 rpm |
Seal Material | Viton |
Inlet Port | 1.875-12 UN-2B SAE O-Ring |
Pump Type | Open Circuit Axial |
Pilot Diameter | 4 in |
Port Type | Tube Ports, SAE Threaded Ports |
Paint | Standard Blue Paint |
Rotation | Right |
Bolt Circle Dia. | 5 3/4 in |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Displacement (in³/rev) | 2.75 |
RPM [Max] | 1800 rpm |
Key | 1/4 in |
Port Location | End |
Family Name | PVM Series Industrial Piston Pump |
Manufacturer Part No. | PVM045ER05CE01AAA28000000A0A |
Weight | 34.5 LB |