Product details
- Proportional Valve
- EPV16-A-16-0-0-N-24D-0-U-13 Model Code
- Solenoid Valve Control Type
- Direct Acting Operation
Specifications
Port Size | Cartridge Only |
Port Type | Cartridge Only |
Style | Poppet |
Temperature Range [Min] | -22 °F |
Control Type | Solenoid Valve |
Temperature Range [Max] | 194 °F |
Model No. | EPV16-A-16-0-0-N-24D-0-U-13 |
Installation | Screw-in Cartridge |
Rated Flow | 40 gal/min |
Voltage & Frequency | 24 VDC |
No. of Housing Ports | 2 |
Electrical Connection | Deutsch Moulded |
Operation | Direct Acting |
Pressure [Max] | 4000 psi |
Seal Material | Buna-N |
Fluid Cleanliness | 15/13/11 micron |
Series | EPV16 |
Flow Direction | Nose in-Side out |
No. of Valve Ports | 2 |
Cavity | C-16-3S |
Weight | 2.67 LB |