Product details
- Pressure Relief Valve
- Pressure Relief Valve Type
- 75 to 1000 psi Pressure Adjustment Range
Specifications
Switch Connector | No |
Leakage | Standard |
Pressure Adjustment Range (psi) | 75 to 1,000 |
Valve Mount Type | Flange Connection |
Pressure [Max] | 1000 psi |
Model No. | CF-16-B-10 |
Fluid Cleanliness | 20/18/15 micron |
Adjustment | Yes |
Adjustment Type | Knob |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Remote | No |
Compatible Fluids | Phosphate Ester Fluids |
Weight | 23.0 LB |