Product details
- Solenoid Coil Function
- 24 VDC Voltage Rating
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
Specifications
Voltage Rating | 24 VDC |
Watt Rating | 23 W |
Connector | DIN 43650 |
Series | 8 Series, P |
Coil Type | A |
Weight | 1.2 LB |