Product details
- Solenoid Coil Function
- 24 VDC Voltage Rating
- 24 in Leads Coil Type
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
Specifications
Series | 8 Series, P |
Voltage Rating | 24 VDC |
Connector | 1/2 in NPT, 24 in Leads |
Coil Type | 24 in Leads |
Watt Rating | 23 W |
Weight | 1.0 LB |