Product details
- Solenoid Coil Function
- 24 VDC Voltage Rating
- 24 in Leads Coil Type
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
Specifications
Voltage Rating | 24 VDC |
Series | 12 Series, 10 Series, H, 16 Series, 20 Series |
Coil Type | 24 in Leads |
Connector | 1/2 in NPT, 24 in Leads |
Watt Rating | 23 W |
Weight | 1.0 LB |