Product details
- Flow Control Valve
- Flow Regulator Type
- PFR5-10 Series
- 0.1 gal/min Minimum Flow
- 6 gal/min Maximum Flow
Specifications
Series | PFR5-10 |
Flow [Min] | 0.1 gal/min |
Valve Torque into Cavity | 68 to 75 Nm |
Model No. | PFR5-10-F-A8H-3 |
Pressure [Max] | 5000 psi |
Port Size | 8 mm |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 6 gal/min |
Housing Material | Aluminum |
No. of Valve Ports | 3 |
Port Type | SAE |
Seal Material | Buna-N |
Type | Flow Regulator |
Cavity | C-10-3 |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Leakage | Standard |
No. of Housing Ports | 3 |
Adjustment Type | Fixed Orifice |
Style | Pressure Compensated W/ Free Reverse Flow |
Temperature Range [Min] | -40 °F |
Flow Rate Setting | 0.75 |
Weight | 0.0 LB |