Product details
- Plug-In Coil
- 220 VAC, 50 Hz, 230 VAC, 60 Hz
- Full Power
- Coil Code D
- Use w/DG4S Series Valves
Specifications
AC/DC | AC |
Coil Type | Plug-In |
Coil Power | Full Power |
Use With | DG4S |
Voltage Rating | 220 VAC, 50 Hz, 230 VAC, 60 Hz |
Series | D03, D08 |
Coil Code | D |
Weight | 1.0 LB |