Product details
- Flow Control Valve
- Needle Valve Type
- 2CR80 Series
Specifications
Model No. | 2CR80-P-S |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | BS5540/4 Class 18/16/13 |
Type | Needle Valve |
Adjustment Type | Screw |
Series | 2CR80 |
Housing Material | Steel |
Cavity | A7447 |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Valve Torque into Cavity | 75 Nm |
Pressure [Max] | 5000 psi |
Leakage | Standard |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |