Product details
- Flow Control Valve
- Flow Regulator Type
- 2FBAR95 Series
- 24 gal/min Maximum Flow
Specifications
Adjustment Type | Screw |
Leakage | Standard |
Flow [Max] | 24 gal/min |
Operation | Direct Acting |
Installation | Line Mounted |
Temperature Range [Min] | -4 °F |
Port Type | BSP |
Temperature Range [Max] | 194 °F |
Port Size | 3/4 in |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Model No. | 2FBAR95P6W95S |
Housing Material | Aluminum |
Type | Flow Regulator |
Recommend Filtration Level | BS5540/4 Class 18/13 |
Series | 2FBAR95 |
Weight | 0.0 LB |