Product details
- Pressure Control Valve
- Pressure Relief Valve Type
- 1UAR100 Series
- 1 Port Size
- SAE Port Type
Specifications
Operating Pressure [Max] | 3000 psi |
Temperature Range [Max] | 194 °F |
Seal Material | Nitrile |
Cavity | AXP881 |
Model No. | 1UAR100-P-20S |
Leakage | 100 cc/min |
Installation | Screw-in Cartridge |
Style | Spool |
Housing Material | Steel |
Type | Pressure Relief Valve |
Pressure Setting | 1450 psi |
Port Type | SAE |
Port Size | 1 |
Pressure [Max] | 5076 psi |
Temperature Range [Min] | -22 °F |
Adjustment Type | Leakproof Screw |
Operating Pressure [Min] | 140 psi |
Series | 1UAR100 |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Flow [Max] | 40 gal/min |
Operation | Pilot Operated |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Valve Material | Cartridge only |
Weight | 0.0 LB |