Product details
- "U" Type Coil
- 24 VDC
- Low Power
- Coil Code HL
- Use w/DG4V3, DG4V3S Series Valves
Specifications
AC/DC | DC |
Coil Type | U DIN |
Coil Power | Low Power |
Voltage Rating | 24 VDC |
Series | D03, D08 |
Coil Code | HL |
Use With | DG4V3, DG4V3S, DG5S-8-40 |
Weight | 1.0 LB |