Product details
- "F" Type Coil
- 220 VAC, 50 Hz, 240 VAC, 60 Hz
- Full Power
- Coil Code D
- Use w/DG4V3, DG4V3S Series Valves
Specifications
Coil Power | Full Power |
Series | D03, D08 |
Coil Code | D |
AC/DC | AC |
Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
Use With | DG4V3, DG4V3S, DG4V-3-60 |
Coil Type | F Type |
Weight | 1.0 LB |