Product details
- "F" Type Coil
- 12 VDC
- Full Power
- Coil Code G
- Use w/DG4V3, DG4V3S Series Valves
Specifications
Series | D03, D08 |
Use With | DG4V3, DG4V3S, DG4V-3-60, DG4V-3S-60, DG5S-8-40 |
Voltage Rating | 12 VDC |
Coil Code | G |
Coil Type | F Type |
AC/DC | DC |
Coil Power | Full Power |
Weight | 0.6 LB |