Product details
- "F" Type Coil
- 12 VDC
- Low Power
- Coil Code GL
- Use w/DG4V3, DG4V3S Series Valves
Specifications
AC/DC | DC |
Coil Power | Low Power |
Coil Code | GL |
Use With | DG4V3, DG4V3S, DG4V-3-60 |
Series | D03, D08 |
Coil Type | F Type |
Voltage Rating | 12 VDC |
Weight | 1.0 LB |