Product details
- DIN Coil
- 24 VDC
- Full Power
- Coil Code H
- Use w/DG4V4 Series Valves
Specifications
Series | D05 |
Voltage Rating | 24 VDC |
Coil Power | Full Power |
AC/DC | DC |
Use With | DG4V4/Low Watt |
Coil Code | H |
Coil Type | DIN |
Weight | 1.0 LB |
Have an account? Sign in
Series | D05 |
Voltage Rating | 24 VDC |
Coil Power | Full Power |
AC/DC | DC |
Use With | DG4V4/Low Watt |
Coil Code | H |
Coil Type | DIN |
Weight | 1.0 LB |