Product details
- Proportional Valve
- D03 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Specifications
Feedback Arrangement | Spool Position |
Reducer Module | No |
Model No. | KFTG4V 3 2B20N Z M U1 H7 20 |
Temperature Range [Max] | 158 °F |
Solenoid | Single |
Integral Amplifier | No |
Voltage & Frequency | 24 VDC |
Pressure Drop at Rated Flow | 145 |
Spool Metering Type | Meter-In & Meter-Out |
Spool Flow Rate | 5.28 gal/min |
Coil Rating | 24 VDC Amplifier Supply |
Actuation Identification | Solenoid B |
Build Type | Spring Offset |
Operation | Solenoid Operated |
Mounting | Subplate Mounted |
Temperature Range [Min] | -4 °F |
Feedback Sensor | Yes |
NFPA Size | D03 |
Control Type | Throttle |
Series | KFTG4V3 |
Body Material | Gray Iron |
Seal Material | Buna-N |
Rated Flow | 5 gal/min |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 17/15/12 micron |
Valve Performance | High Performance |
Electrical Connection | DIN 43650 |
Symmetric Flow | Yes |
Spool Type | Closed Center |
Spring Arrangement | B |
No. of Stages | Single Stage |
Weight | 1.0 LB |