Product details
- Flow Divider/Combiner
- Cavity C-10-4
- Series FDC1-10
- 1-16 gal/min
- 3,000 psi
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- Do not restrict the inlet flow
Specifications
Cavity | C-10-4 |
Model No. | FDC1-10-0-11 |
Seal Kit Buna | 889625 |
Divider Flow | 2 gal/min |
Body Type | 3 |
Flow [Min] | 1 gal/min |
Pressure [Max] | 3000 psi |
Series | FDC1-10 |
Manufacturer Part No. | FDC1-10-0-11 |
Seal Kit Viton | 566080 |
Type | Flow Divider/Combiner |
Flow [Max] | 16 gal/min |
Weight | 0.22 LB |