Product details
- Aluminum Body for C-16-2 Cavity
- SAE-12 Port Size
- Type 7
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Specifications
Material | Aluminum |
Cavity | C-16-2 |
Body Type | 7 |
Pressure [Max] | 3000 psi |
Port Size | SAE-12 |
Weight | 2.75 LB |