Product details
- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV2 is a pilot-operated, poppet-type valve with reverse free-flow check. Use as a service line relief where anticavitation make-up is required. It may also be applied as an internally-piloted counterbalance valve in a service line. Series RV5 is a pilot-operated, spool-type valve that is well suited for repetitive, continuous-duty with a low pressure-override characteristic.
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Specifications
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Seal Material | Buna-N |
Model No. | RV2-10-S-0-35 |
Cracking Pressure [Min] | 250 psi |
Seal Kit Buna | 565803 |
Series | RV2-10 |
Port Size | Cartridge Only |
Manufacturer Part No. | RV2-10-S-0-35 |
Operating Pressure [Min] | 250 psi |
Type | Relief Valve |
Cracking Pressure [Max] | 3500 psi |
Body Type | 1 |
Adjustment Type | Screw |
Seal Kit Viton | 566086 |
Flow [Max] | 30 gal/min |
Pressure Setting | 1875 psi |
Operating Pressure [Max] | 3500 psi |
Cavity | C-10-2 |
Housing Material | Cartridge Only |
Weight | 0.48 LB |