Product details
- Flow Control Valve
- Flow Restrictor Type
- MRV2-10 Series
- 0 gal/min Minimum Flow
- 15 gal/min Maximum Flow
Specifications
Flow [Min] | 0 gal/min |
Series | MRV2-10 |
Type | Flow Restrictor |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Leakage | Standard |
Adjustment Type | Lever |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Cavity | C-10-2 |
Flow [Max] | 15 gal/min |
Model No. | MRV2-10-D-0-15 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |