Product details
- Flow Control Valve
- Needle Valve Type
- NV1-10 Series
- 0 gal/min Minimum Flow
- 12 gal/min Maximum Flow
Specifications
Series | NV1-10 |
Valve Torque into Cavity | 47 to 54 Nm |
Type | Needle Valve |
Cavity | C-10-2 |
Flow [Max] | 12 gal/min |
Model No. | NV1-10-0-0 |
Port Type | Cartridge Only |
No. of Housing Ports | 2 |
Leakage | Standard |
Flow [Min] | 0 gal/min |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 2 |
Weight | 0.25 LB |