Product details
- Flow Control Valve
- Flow Regulator Type
- PFR2-16 Series
- 0.475 gal/min Minimum Flow
- 30 gal/min Maximum Flow
Specifications
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 108 to 122 Nm |
Flow [Max] | 30 gal/min |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 3 |
Model No. | PFR2-16-S-0-20.00 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Flow [Min] | 0.475 gal/min |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 3 |
Type | Flow Regulator |
Series | PFR2-16 |
Temperature Range [Min] | -40 °F |
Adjustment Type | Screw |
Cavity | C-16-3 |
Leakage | Standard |
Weight | 0.0 LB |