Product details
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Specifications
Flow [Max] | 113.50 gal/min |
Seal Material | Buna-N |
Temperature Range [Max] | 154 °F |
Actuation Option | Proportional |
Valve Mount Type | NPTF Thread |
Model No. | CT-10-C-30 |
Compatible Fluids | Phosphate Ester Fluids |
Manual Override | No |
Valve Type | Pressure Relief |
Remote | No |
Adjustment Type | Screw |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 3,000 psi |
Body Material | Cast Iron |
Adjustment | Yes |
Lighted | No |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Leakage | Standard |
Performance | Standard Performance |
Weight | 15.0 LB |