Product details
- Cartridge Valve Unit
- CVUA Series
- Normally Open Function
- 16 mm Port Size
Specifications
Series | CVUA |
Leakage | Standard |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Port Size | 16 mm |
Pressure Rating | 4570 psi |
Temperature Range [Max] | 158 °F |
Model No. | CVUA 6 PDW 2 M U B 20 |
Fluid Cleanliness | 19/17/14 micron |
Function | Normally Open |
Flow [Max] | 5 gal/min |
Compatible Fluids | Petroleum Oil |
Weight | 1.55 LB |