Product details
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535VQ Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/2 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Specifications
Shaft Type | Straight w/ Key |
Shaft Dia. | 1.5 in |
Port Size | 4 |
Major Diameter [Min] | N/A |
Manufacturer Part No. | 4535VQ50A38-86DD20 |
Pilot Type | Standard Pilot |
Mounting | Flange Mount |
Port Orientation - Shaft End | Outlet 90° CW from Inlet |
Shaft Seal Type | Single Shaft Seal |
Rotation | Right Hand (CW) |
Pressure Port Size, Cover End | 1 1/4 in Flange |
Minor Diameter [Min] | N/A |
Displacement Cover End (cu in/revolution) | 7.4 |
Port Type | Flange |
Shaft Key | 3/8 in |
Model No. | 4535VQ50A38-86DD20 |
Displacement Shaft End (cu in/revolution) | 9.9 |
Seal Material | Buna-N |
Minor Diameter | N/A |
Spline Description | N/A |
Pressure Port Size, Shaft End | 1 1/2 in Flange |
Mounting Flange | SAE C, 2 Bolt |
Minor Diameter [Max] | N/A |
Major Diameter [Max] | N/A |
Configuration | Double |
Port Orientation - Cover End | Outlet 90° CW from Inlet |
Shaft End Flow @ RPM | 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm |
Shaft Length | 2 15/16 in |
Pump Series | 4535VQ |
Cover End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Integral Valve Configuration | w/o Integral Valves |
Relief Valve Setting | N/A |
Controlled Flow Rate | N/A |
Weight | 118.0 LB |