Product details
- Single Unit Vane Pumps - Thru-Drive Type
- 45S Pump Series
- Right Hand (CW) Rotation
Specifications
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Seal Material | Buna-N |
Flange Diameter | 5 in |
Flow Rate | 78.03 gal/min |
Shaft Seal Type | Single Shaft Seal |
Rotation | Right Hand (CW) |
Configuration | Single |
Pressure [Max] | 4003 psi |
Design No. | 32 |
Paint | Blue |
Displacement (in³/rev) | 9.76 |
Pump Series | 45S |
Bolt Circle Dia. | 7.13 in |
Pilot Diameter | 0.69 in |
Weight | 0.0 LB |