Product details
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Specifications
Body Material | Cast Bars |
Function | Normally Open |
Cover Function | Relief W/ Pilot Control |
Series | CVCS |
Model No. | CVCS-16-C3-W-250-20 |
Spool Position Sensor | No |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Adjustment | Yes |
Pressure Rating | 5000 psi |
Port Size | 16 mm |
Zero Leak | No |
Insert Type | Relief |
Insert Ratio | 1:1 |
Seal Material | Buna-N |
Leakage | Standard |
Port Type | SAE |
Fluid Cleanliness | 18/16/13 micron |
Adjustment Type | Locknut |
Compatible Fluids | Petroleum Oil |
Flow [Max] | 65 gal/min |
Valvistor | No |
Weight | 4.42 LB |