Product details
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Specifications
Fluid Cleanliness | 18/16/13 micron |
Body Material | Cast Bars |
Insert Type | Directional |
Port Type | SAE |
Temperature Range [Min] | -4 °F |
Function | Normally Open |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Zero Leak | No |
Spool Position Sensor | No |
Module Type | Shuttle Valve |
Model No. | CVCS-25-W13-20 |
Adjustment | No |
Leakage | Standard |
Pressure Rating | 5000 psi |
Valvistor | No |
Insert Ratio | 1:1.5 |
Port Size | 25 mm |
Series | CVCS |
Temperature Range [Max] | 158 °F |
Cover Function | Shuttle Type 3 W/ Pilot Control |
Flow [Max] | 150 gal/min |
Weight | 5.08 LB |