Product details
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Specifications
Series | CVCS |
Insert Ratio | 1:1.5 |
Insert Type | Flow Control |
Function | Normally Open |
Pressure Rating | 5000 psi |
Seal Material | Buna-N |
Flow [Max] | 65 gal/min |
Valvistor | No |
Port Type | SAE |
Fluid Cleanliness | 18/16/13 micron |
Model No. | CVCS-16-A3-W-20-NC |
Temperature Range [Min] | -4 °F |
Cover Function | Stroke Adjuster W/ Pilot Control |
Body Material | Cast Bars |
Leakage | Standard |
Port Size | 16 mm |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Adjustment Type | Locknut |
Weight | 0.0 LB |