Product details
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Specifications
Cover Function | Pilot Operated Check Valve |
Adjustment | No |
Series | CVCS |
Temperature Range [Min] | -4 °F |
Body Material | Cast Bars |
Flow [Max] | 312 gal/min |
Port Size | 32 mm |
Valvistor | No |
Leakage | Standard |
Temperature Range [Max] | 158 °F |
Insert Type | Directional |
Compatible Fluids | Petroleum Oil |
Port Type | SAE |
Insert Ratio | 1:1.5 |
Fluid Cleanliness | 18/16/13 micron |
Pressure Rating | 5000 psi |
Model No. | CVCS-32-PC-20 |
Seal Material | Buna-N |
Function | Normally Open |
Weight | 6.769 LB |