Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Specifications
Series | CVI |
Insert Type | Relief |
Port Size | 16 mm |
Cover Function | Relief |
Valvistor | No |
Fluid Cleanliness | 18/16/13 micron |
Insert Ratio | 1:1 |
Leakage | Standard |
Adjustment | No |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Flow [Max] | 65 gal/min |
Compatible Fluids | Petroleum Oil |
Pressure Rating | 5000 psi |
Port Type | SAE |
Function | Normally Open |
Model No. | CVI-16-D10-M-50 |
Weight | 0.4 LB |