Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Specifications
Insert Type | Relief |
Fluid Cleanliness | 18/16/13 micron |
Temperature Range [Min] | -4 °F |
Port Size | 40 mm |
Port Type | SAE |
Temperature Range [Max] | 158 °F |
Adjustment | No |
Valvistor | No |
Body Material | Alloy Steel |
Compatible Fluids | Petroleum Oil |
Pressure Rating | 5000 psi |
Cracking Pressure | 73 psi |
Leakage | Standard |
Model No. | CVI-40-D10-H-50 |
Insert Ratio | 1:1 |
Series | CVI |
Flow [Max] | 425 gal/min |
Seal Material | Buna-N |
Zero Leak | No |
Spool Position Sensor | No |
Cover Function | Relief |
Function | Normally Open |
Weight | 4.0 LB |