Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 63 mm Port Size
- SAE Port Type
Specifications
Temperature Range [Max] | 158 °F |
Insert Ratio | 1:2 |
Function | Normally Open |
Insert Type | Directional |
Port Size | 63 mm |
Series | CVI |
Compatible Fluids | Petroleum Oil |
Adjustment | No |
Port Type | SAE |
Temperature Range [Min] | -4 °F |
Cover Function | Direction Control W/ Pilot Control |
Zero Leak | No |
Body Material | Alloy Steel |
Valvistor | No |
Leakage | Standard |
Spool Position Sensor | No |
Cracking Pressure | 35 psi |
Seal Material | Buna-N |
Fluid Cleanliness | 18/16/13 micron |
Model No. | CVI-63-D20-M-50 |
Flow [Max] | 920 gal/min |
Pressure Rating | 5000 psi |
Weight | 13.3 LB |