Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Specifications
Adjustment | No |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 18/16/13 micron |
Pressure Rating | 5000 psi |
Cover Function | Blank |
Insert Ratio | 1:1.5 |
Body Material | Alloy Steel |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Petroleum Oil |
Valvistor | No |
Leakage | Standard |
Series | CVI |
Seal Material | Buna-N |
Port Type | SAE |
Flow [Max] | 150 gal/min |
Function | Normally Open |
Port Size | 25 mm |
Model No. | CVI-25-DC15-M-50 |
Insert Type | Direct Check |
Weight | 0.95 LB |