Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 50 mm Port Size
- SAE Port Type
Specifications
Cover Function | Direction Control W/ Pilot Control |
Valvistor | No |
Leakage | Standard |
Port Size | 50 mm |
Series | CVI |
Adjustment | No |
Zero Leak | No |
Pressure Rating | 5000 psi |
Cracking Pressure | 7 psi |
Temperature Range [Min] | -4 °F |
Body Material | Alloy Steel |
Model No. | CVI-50-D20-L-50 |
Insert Type | Directional |
Port Type | SAE |
Function | Normally Open |
Insert Ratio | 1:2 |
Flow [Max] | 600 gal/min |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Petroleum Oil |
Spool Position Sensor | No |
Seal Material | Buna-N |
Fluid Cleanliness | 18/16/13 micron |
Weight | 5.92 LB |