Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 50 mm Port Size
- SAE Port Type
Specifications
Function | Normally Open |
Series | CVI |
Port Type | SAE |
Port Size | 50 mm |
Insert Type | Directional |
Fluid Cleanliness | 18/16/13 micron |
Model No. | CVI-50-D15-L-50 |
Adjustment | No |
Cover Function | Direction Control W/ Pilot Control |
Insert Ratio | 1:1.5 |
Valvistor | No |
Weight | 0.0 LB |