Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Specifications
Seal Material | Viton |
Adjustment | No |
Port Size | 25 mm |
Cover Function | Relief |
Body Material | Alloy Steel |
Pressure Rating | 5000 psi |
Function | Normally Open |
Fluid Cleanliness | 18/16/13 micron |
Temperature Range [Max] | 158 °F |
Model No. | F3-CVI-25-D10-H-50 |
Compatible Fluids | Petroleum Oil |
Valvistor | No |
Series | CVI |
Leakage | Standard |
Temperature Range [Min] | -4 °F |
Flow [Max] | 150 gal/min |
Insert Ratio | 1:1 |
Insert Type | Relief |
Port Type | SAE |
Weight | 0.96 LB |