Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Specifications
Port Size | 32 mm |
Cover Function | Relief |
Model No. | F3-CVI-32-D10Z-H-50 |
Leakage | Standard |
Series | CVI |
Insert Ratio | 1:1 |
Pressure Rating | 5000 psi |
Temperature Range [Max] | 158 °F |
Function | Normally Open |
Insert Type | Relief |
Compatible Fluids | Petroleum Oil |
Seal Material | Viton |
Adjustment | No |
Body Material | Alloy Steel |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 18/16/13 micron |
Valvistor | No |
Port Type | SAE |
Flow [Max] | 312 gal/min |
Weight | 0.0 LB |