Product details
- Cartridge Valve Insert
- CVI Series
- Normally Closed Function
- 40 mm Port Size
- SAE Port Type
Specifications
Model No. | F3-CVI-40-X2-50 |
Fluid Cleanliness | 18/16/13 micron |
Valvistor | No |
Port Type | SAE |
Series | CVI |
Temperature Range [Min] | -4 °F |
Pressure Rating | 5000 psi |
Function | Normally Closed |
Temperature Range [Max] | 158 °F |
Cover Function | Reducer |
Leakage | Standard |
Insert Type | Reducing - Normally Closed |
Adjustment | No |
Port Size | 40 mm |
Body Material | Alloy Steel |
Flow [Max] | 425 gal/min |
Seal Material | Viton |
Compatible Fluids | Petroleum Oil |
Weight | 0.0 LB |