Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 63 mm Port Size
- SAE Port Type
Specifications
Model No. | F3-CVI-63-D20-H-50 |
Temperature Range [Min] | -4 °F |
Function | Normally Open |
Flow [Max] | 920 gal/min |
Adjustment | No |
Body Material | Alloy Steel |
Series | CVI |
Valvistor | No |
Insert Ratio | 1:2 |
Port Type | SAE |
Insert Type | Directional |
Pressure Rating | 5000 psi |
Cover Function | Direction Control W/ Pilot Control |
Seal Material | Viton |
Compatible Fluids | Petroleum Oil |
Port Size | 63 mm |
Temperature Range [Max] | 158 °F |
Leakage | Standard |
Fluid Cleanliness | 18/16/13 micron |
Weight | 0.0 LB |