Product details
Specifications
Use With | DG4S4-60 |
Coil Code | D |
AC/DC | AC |
Coil Type | F Leads |
Coil Power | Full Power |
Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
Weight | 1.0 LB |
Have an account? Sign in
Use With | DG4S4-60 |
Coil Code | D |
AC/DC | AC |
Coil Type | F Leads |
Coil Power | Full Power |
Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
Weight | 1.0 LB |