Product details
- DC Replacement Coil
- 24 VDC
- F Leads
- Use w/D05 Series Vickers Valves
Specifications
AC/DC | DC |
Voltage Rating | 24 VDC |
Use With | DG4S4-60 |
Coil Code | H |
Coil Type | F Leads |
Series | D05 |
Coil Power | Full Power |
Weight | 1.0 LB |
Have an account? Sign in
AC/DC | DC |
Voltage Rating | 24 VDC |
Use With | DG4S4-60 |
Coil Code | H |
Coil Type | F Leads |
Series | D05 |
Coil Power | Full Power |
Weight | 1.0 LB |