Product details
- Flow Control Valve
- Flow Restrictor Type
- PCS3-20 Series
Specifications
Model No. | PCS3-20-0-80 |
Type | Flow Restrictor |
Series | PCS3-20 |
Port Type | Cartridge Only |
Differential Pressure | 80 psi |
Weight | 0.0 LB |
Have an account? Sign in
Model No. | PCS3-20-0-80 |
Type | Flow Restrictor |
Series | PCS3-20 |
Port Type | Cartridge Only |
Differential Pressure | 80 psi |
Weight | 0.0 LB |