Product details
- Flow Control Valve
- Flow Control Type
- VF11-10 Series
- 0.475 gal/min Minimum Flow
- 6 gal/min Maximum Flow
Specifications
No. of Valve Ports | 2 |
Flow Rate Setting | 1.5 |
Leakage | Standard |
No. of Housing Ports | 2 |
Cavity | C-10-2 |
Flow [Max] | 6 gal/min |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 47 to 54 Nm |
Pressure [Max] | 5000 psi |
Flow [Min] | 0.475 gal/min |
Port Type | Cartridge Only |
Adjustment Type | Fixed Orifice |
Type | Flow Control |
Series | VF11-10 |
Seal Material | Buna-N |
Model No. | VF11-10N-F-000-6.00-00-A |
Weight | 0.0 LB |